Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Ethylene Glycol
Mfr # NX154L
Zoro # G1937788
product price: $80.99
/pk 5, $16.20/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Ethylene Glycol
- Measuring Range 3 to 40mg/m3
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX154L
- Zoro # G1937788
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Ethylene Glycol |
Measuring Range | 3 to 40mg/m3 |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | Industrial Hygiene |
Product Type | Gas Detection Tube |
Calibrated | Yes |
Application | Industrial Hygiene |
Shelf Life | 2 yr |
Chemical Formula | C2H6O2 |
Tube Material | Glass |
Break-Off Tip | Yes |
Measurement Range | 3 to 40 mg/m3 |
CAS Number | 107-21-1 |
Gas Detected | Ethylene Glycol |
Description
Detector Tube, Measurement Range 3 to 40 mg/m3, Gas Detected Ethylene Glycol, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Industrial Hygiene, Chemical Formula C2H6O2, CAS Number 107-21-1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Impact Glove, S, Bl/Ylw, GrainLeather, Right (50220110022)
- 5.11 Stryke Pants, 34, Storm (74369)
- DICKIES Short Slv Indstrl Shirt, Poplin, Khaki, XL (S535DS TL XL)
- PROFLEX BY ERGODYNE Mechanics Gloves, S, Black/Orange, Breathable Polyester Mesh (812)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- GASTEC Ammonia Dosimeter Tube, 2.5-1000, PK10 (3D)
- Nextteq Detector Tubes and Badges