Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Ethylene, Glass
Mfr # NX152M
Zoro # G1940621
original price:
$95.88
5% off
new price: $90.99
/pk 10, $9.10/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Ethylene
- Measuring Range 20 to 1200 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX152M
- Zoro # G1940621
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Ethylene |
Measuring Range | 20 to 1200 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Coal Mining Safety, Concentration Control In Fruits Ripening, Manufacturing Plastics, Organics |
Product Type | Gas Detection Tube |
Chemical Formula | C2H4 |
CAS Number | 74-85-1 |
Break-Off Tip | Yes |
Calibrated | Yes |
Application | Coal Mining Safety, Concentration Control in Fruits Ripening, Manufacturing Plastics, Organics |
Tube Material | Glass |
Measurement Range | 20 to 1,200 ppm |
Gas Detected | Ethylene |
Shelf Life | 2 yr |
Description
Detector Tube, Measurement Range 20 to 1,200 ppm, Gas Detected Ethylene, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Coal Mining Safety, Concentration Control in Fruits Ripening, Manufacturing Plastics, Organics, Chemical Formula C2H4, CAS Number 74-85-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Banding Tape, Orange, 1 In. W (91428)
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3I-4719-8B-L)
- AIGNER INDEX Label Holder, Mag, 1x6, Bk/Br, PK25 (MC106)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, M (C12148)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- NEXTTEQ Detector Pump, For Chemical Substances (NX-1000-100)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169LM)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- Nextteq Detector Tubes and Badges