Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Ethylene, Glass
Mfr # NX152L
Zoro # G1939468
original price:
$105.06
5% off
new price: $98.99
/pk 5, $19.80/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Ethylene
- Measuring Range 1 to 200 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX152L
- Zoro # G1939468
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Ethylene |
Measuring Range | 1 to 200 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | Used For Fruit Ripening Control |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Gas Detected | Ethylene |
Shelf Life | 2 yr |
Tube Material | Glass |
Chemical Formula | C2H4 |
Application | Used for Fruit Ripening Control |
Break-Off Tip | Yes |
Calibrated | Yes |
CAS Number | 74-85-1 |
Measurement Range | 1 to 200 ppm |
Description
Detector Tube, Measurement Range 1 to 200 ppm, Gas Detected Ethylene, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Used for Fruit Ripening Control, Chemical Formula C2H4, CAS Number 74-85-1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Uvex A800 Series, Anti-Fog, Polycarbonate, Clear Half-Frame, Clear Lens (A805)
- SALISBURY Insulating Roll Blanket, Maroon, Class 0 (123LV)
- CESTUS Work Gloves , TowGrip 101 #3126C PR L (3126C L)
- TOUGH DUCK Hi-Vis Insulated Bib Overalls, Black (S79821)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VVL)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- GASTEC Acetic Acid Dosimeter Tube, 0.5-100, PK10 (81D)
- Nextteq Gas Detection