Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Ethylene, Glass
Mfr # NX152CL
Zoro # G1939081
original price:
$90.78
5% off
new price: $85.99
/pk 10, $8.60/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Ethylene
- Measuring Range 0.1 to 20 ppm, 0.5 to 100 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX152CL
- Zoro # G1939081
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Ethylene |
Measuring Range | 0.1 to 20 ppm, 0.5 to 100 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Coal Mining Safety, Concentration Control In Fruits Ripening, Manufacturing Plastics, Organics |
Product Type | Gas Detection Tube |
Chemical Formula | C2H4 |
Break-Off Tip | Yes |
Tube Material | Glass |
CAS Number | 74-85-1 |
Application | Coal Mining Safety, Concentration Control in Fruits Ripening, Manufacturing Plastics, Organics |
Shelf Life | 3 yr |
Gas Detected | Ethylene |
Calibrated | Yes |
Measurement Range | 0.1 to 20 ppm/0.5 to 100 ppm |
Description
Detector Tube, Measurement Range 0.1 to 20 ppm/0.5 to 100 ppm, Gas Detected Ethylene, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Coal Mining Safety, Concentration Control in Fruits Ripening, Manufacturing Plastics, Organics, Chemical Formula C2H4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO AREA LED D2D GRY 10000L (ALS10A40GY)
- PYRAMEX Low Profile Foldaway Earmuffs, Gray, NRR 26dB, Individually Packaged (PM8010)
- GVS-RPB RPB Safety Leather Blasting Gloves (07-701)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 2 ft. 8" L x 3/4" Thick (104-01-2032-8)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- DRAEGER Detector Tube, Water Vapor, PK10 (8101321)
- Nextteq Gas Detection