Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Ethylene Dibromide
Mfr # NX153
Zoro # G1940472
original price:
$95.88
5% off
new price: $90.99
/pk 5, $18.20/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Ethylene Dibromide
- Measuring Range 1 to 50 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX153
- Zoro # G1940472
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Ethylene Dibromide |
Measuring Range | 1 to 50 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Concentration Control In Granary Fumigation Process |
Product Type | Gas Detection Tube |
Application | Concentration Control in Granary Fumigation |
Gas Detected | Ethylene Dibromide |
Shelf Life | 1 yr |
Calibrated | Yes |
Tube Material | Glass |
CAS Number | 106-93-4 |
Measurement Range | 1 to 50 ppm |
Break-Off Tip | Yes |
Chemical Formula | C2H4BR2 |
Description
Detector Tube, Measurement Range 1 to 50 ppm, Gas Detected Ethylene Dibromide, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 1 yr, Application Concentration Control in Granary Fumigation, Chemical Formula C2H4BR2, CAS Number 106-93-4, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Brush Tip Scraper Mat, Black, 18" W x 28" L (70380)
- POLYCO Grommet Apron, Blue, 45 In. L, PK100 (45400)
- NOTRAX Ramp Edge, Nitrile Rubber, 3 ft Long x 2 in Wide, 3/4 in Thick (551M0003YL)
- MCR SAFETY Hi-Vis Mechanics Gloves, M, Lime/Green/Red, Spandex Lime Fabric/TPR (PD2901M)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- GASTEC Tube, HydrgenSulfide, 0.5 to 12ppm, PK10 (4LB)
- Nextteq Detector Tubes and Badges