Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Ethyl Mercaptan
Mfr # NX156MH
Zoro # G1937690
product price: $97.29
/pk 10, $9.73/ea
Free Shipping & Returns
$97.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Ethyl Mercaptan
- Measuring Range 1 to 40 ppm, 2 to 80 ppm, 4 to 160 ppm
- For Use With 20 m Extension Hose, Mfr. No. NX-1000
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX156MH
- Zoro # G1937690
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Ethyl Mercaptan |
Measuring Range | 1 to 40 ppm, 2 to 80 ppm, 4 to 160 ppm |
For Use With | 20 m Extension Hose, Mfr. No. NX-1000 |
Tip | Break Off |
Detector Tube Application | Atmospheric Pollution Survey, Concentration Control Of Odorant, Plastics Manufacture |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Application | Atmospheric Pollution Survey, Concentration Control of Odorant, Plastics Manufacture |
Break-Off Tip | Yes |
Tube Material | Glass |
Measurement Range | 1 to 40 ppm/2 to 80 ppm/4 to 160 ppm |
CAS Number | 75-08-1 |
Chemical Formula | C2H6S |
Calibrated | Yes |
Shelf Life | 2 yr |
Gas Detected | Ethyl Mercaptan |
Description
Detector Tube, Measurement Range 1 to 40 ppm/2 to 80 ppm/4 to 160 ppm, Gas Detected Ethyl Mercaptan, For Use With 20 m Extension Hose, Mfr. No. NX-1000, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Atmospheric Pollution Survey, Concentration Control of Odorant, Plastics Manufacture, Chemical Formula C2H6S, CAS Number 75-08-1, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAFFIN Size 9 Men's Steel Rubber Boot, Black/Amber (23590000)
- SUNDSTROM SAFETY PAPR Kit, Full Face Respirator, M/L (H06-0821)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Full Finger Coverage, L Sz (KCI2PU-04-L)
- MCR SAFETY Safety Glasses, Traditional Anti-Fog (DM13H20PF)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169LM)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX805)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VVL)
- DRAEGER Detector Tube, Hydrochloric Acid, PK10 (8103481)
- Nextteq Detector Tubes and Badges