Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Ethyl Mercaptan
Mfr # NX156M
Zoro # G1937200
product price: $95.15
/pk 10, $9.52/ea
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Ethyl Mercaptan
- Measuring Range 2.5 to 40 ppm, 5 to 80 ppm
- For Use With 20 m Extension Hose, Mfr. No. NX-1000
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX156M
- Zoro # G1937200
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Ethyl Mercaptan |
Measuring Range | 2.5 to 40 ppm, 5 to 80 ppm |
For Use With | 20 m Extension Hose, Mfr. No. NX-1000 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Odorant For LP Gas |
Product Type | Gas Detection Tube |
Measurement Range | 2.5 to 40 ppm/5 to 80 ppm |
Calibrated | Yes |
Break-Off Tip | Yes |
Application | Industrial Hygiene |
Chemical Formula | C4H10S |
CAS Number | 75-08-1 |
Tube Material | Glass |
Shelf Life | 2 yr |
Gas Detected | Ethyl Mercaptan |
Description
Detector Tube, Measurement Range 2.5 to 40 ppm/5 to 80 ppm, Gas Detected Ethyl Mercaptan, For Use With 20 m Extension Hose, Mfr. No. NX-1000, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Industrial Hygiene, Chemical Formula C4H10S, CAS Number 75-08-1, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Do Not Enter Sign, D104P (D104P)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, 2XL, PR (2UUF8)
- AZAR DISPLAYS 17"W x 11"H Hanging Poster Frame (172709)
- TAPCO Post Top L-Brackets Unfinished, ft. Aluminum (M2G-2LBS-X)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- DRAEGER Detector Tube, Water Vapor, PK10 (8101321)
- Nextteq Gas Detection