Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Ethyl Ether, Glass
Mfr # NX142M
Zoro # G1940649
original price:
$95.88
5% off
new price: $90.99
/pk 10, $9.10/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Ethyl Ether
- Measuring Range 0.04 to 1.4% vol
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX142M
- Zoro # G1940649
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Ethyl Ether |
Measuring Range | 0.04 to 1.4% vol |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break off |
Sampling Method | With Pump |
Detector Tube Application | Clinical Laboratories, Explosive Manufacturing, Fire Hazard Detection in Solvent Extraction Process, Hospital, Laboratory, Organic Syntheses |
Product Type | Gas Detection Tube |
Shelf Life | 3 yr |
CAS Number | 60-29-7 |
Measurement Range | 0.04 to 1.4% vol |
Break-Off Tip | Yes |
Gas Detected | Ethyl Ether |
Chemical Formula | (C2H5)2O |
Calibrated | Yes |
Application | Clinical Laboratories, Explosive Manufacturing, Fire Hazard Detection in Solvent Extraction Process, Hospital, Laboratory, Organic Syntheses |
Tube Material | Glass |
Description
Detector Tube, Measurement Range 0.04 to 1.4 Percent vol, Gas Detected Ethyl Ether, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Black, 5XL, REG (K87-BLK5XLREG)
- ZORO SELECT Traffic Cone, 36In, Orange (6FGZ9)
- BRADY Eye Wash Sta Inspection Tag, 3/8 In, PK100 (86674)
- VIKING Viking Journeyman PVC Hood Jacket Yel (5125J-XXXL)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX805)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- NEXTTEQ Detector Tube, For Chlorine, Glass (NX122M)
- GASTEC Tube, Carbon Dioxide, 2.5-40, PK10 (2HH)
- Nextteq Gas Detection