Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Ethyl Ether, Glass
Mfr # NX142L
Zoro # G1940140
product price: $95.15
/pk 10, $9.52/ea
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Ethyl Ether
- Measuring Range 20 to 400 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX142L
- Zoro # G1940140
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Ethyl Ether |
Measuring Range | 20 to 400 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break off |
Detector Tube Application | Clinical Laboratories, Explosive Manufacturing, Fire Hazard Detection in Solvent Extraction Process, Hospital, Laboratory, Organic Syntheses |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Chemical Formula | (C2H5)2O |
Tube Material | Glass |
CAS Number | 60-29-7 |
Shelf Life | 2 yr |
Calibrated | Yes |
Application | Clinical Laboratories, Explosive Manufacturing, Fire Hazard Detection in Solvent Extraction Process, Hospital, Laboratory, Organic Syntheses |
Break-Off Tip | Yes |
Gas Detected | Ethyl Ether |
Measurement Range | 20 to 400 ppm |
Description
Detector Tube, Measurement Range 20 to 400 ppm, Gas Detected Ethyl Ether, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGOMATES Antifatigue Soles, Black, Size 7 to 10, PR (G87803B)
- MCR SAFETY Leather Welding Bib W Snaps 14 Length (38114MW)
- OCCUNOMIX XL Bomber Jacket, Hi-Vis Yellow (LUX-TJBJ-YXL)
- GEORGIA BOOT Georgia Boot Cedar Falls Moc-Toe Slip On (GB00560 M 100)
- NEXTTEQ Detector Tube, For Chlorine, Glass (NX122M)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- GASTEC Acetic Acid Dosimeter Tube, 0.5-100, PK10 (81D)
- Nextteq Detector Tubes and Badges