Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Ethyl Cellosolve
Mfr # NX151
Zoro # G1939361
original price:
$95.88
5% off
new price: $90.99
/pk 10, $9.10/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Ethyl Cellosolve
- Measuring Range 5 to 500 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX151
- Zoro # G1939361
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Ethyl Cellosolve |
Measuring Range | 5 to 500 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break off |
Detector Tube Application | Organic Solvent Treating |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Shelf Life | 2 yr |
Break-Off Tip | Yes |
Measurement Range | 5 to 500 ppm |
Calibrated | Yes |
Tube Material | Glass |
Chemical Formula | C7H6O |
Gas Detected | Ethyl Cellosolve |
Application | Organic Solvent Treating |
CAS Number | 110-80-5 |
Description
Detector Tube, Measurement Range 5 to 500 ppm, Gas Detected Ethyl Cellosolve, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Organic Solvent Treating, Chemical Formula C7H6O, CAS Number 110-80-5, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Prot Eyewear Disp, Stk, Clr, Acryl, Wall Mtg (MVSDL)
- LYLE Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal LCU3-0235-RD_14x10 (LCU3-0235-RD_14x10)
- BRADY Arc Flash Protection Label, 2 In. H, PK100, 101518 (101518)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-05)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169LM)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (6728041)
- Nextteq Gas Detection