Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Ethyl Benzene
Mfr # NX149
Zoro # G1938722
original price:
$90.78
5% off
new price: $85.99
/pk 10, $8.60/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Ethyl Benzene
- Measuring Range 10 to 500 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX149
- Zoro # G1938722
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Ethyl Benzene |
Measuring Range | 10 to 500 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Tube Material | Glass |
Chemical Formula | C8H10 |
CAS Number | 100-41-4 |
Gas Detected | Ethyl Benzene |
Calibrated | Yes |
Break-Off Tip | Yes |
Shelf Life | 1.5 yr |
Measurement Range | 10 to 500 ppm |
Description
Detector Tube, Measurement Range 10 to 500 ppm, Gas Detected Ethyl Benzene, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 1.5 yr, Chemical Formula C8H10, CAS Number 100-41-4, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog (SVP204)
- BRADY Numbers and Letters Labels, PK 10 (5050P-L)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYL7X001200)
- ACCUFORM Caution Tag, 5-3/4 x 3-1/4, PK25 (TSS102CTP)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VVL)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169LM)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- NEXTTEQ Detector Pump, For Chemical Substances (NX-1000-100)
- DRAEGER Detector Tube, Sulfur Dioxide, PK10 (CH24201)
- Nextteq Gas Detection