Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Ethyl Alcohol
Mfr # NX148VL
Zoro # G1937900
product price: $80.99
/pk 10, $8.10/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Ethyl Alcohol
- Measuring Range 20 to 1000 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX148VL
- Zoro # G1937900
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Ethyl Alcohol |
Measuring Range | 20 to 1000 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Product Type | Gas Detection Tube |
Chemical Formula | C2H6O |
Break-Off Tip | Yes |
Tube Material | Glass |
Gas Detected | Ethyl Alcohol |
CAS Number | 64-17-5 |
Measurement Range | 20 to 1,000 ppm |
Calibrated | Yes |
Shelf Life | 2 yr |
Description
Detector Tube, Measurement Range 20 to 1,000 ppm, Gas Detected Ethyl Alcohol, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Chemical Formula C2H6O, CAS Number 64-17-5, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY PARTICULATE F/RESP N95 (10pk) (SA8611)
- EDGE VF, Cut-Res Gloves, M, 60FE84, PR (48-711VP)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, 6, PR (11-925)
- KIDDE Kidde P3010L Worry-Free Smoke Alarm, Living Area, 10-Year Sealed Lithium Battery Operated (21010064)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VVL)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX805)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- GASTEC Tube, Toluene, 5-600, PK10 (122)
- Nextteq Detector Tubes and Badges