Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Ethyl Alcohol
Mfr # NX148L
Zoro # G1927951
original price:
$105.06
10% off
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Ethyl Alcohol
- Measuring Range 0.05 to 5.0% vol
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nextteq
- MFR # NX148L
- Zoro # G1927951
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Ethyl Alcohol |
Measuring Range | 0.05 to 5.0% vol |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Fire Hazard Detection In Hospital, Laboratory, Manufacturing Perfumes and Cosmetics, Pharmaceutical Industry |
Product Type | Gas Detection Tube |
Calibrated | Yes |
Application | Fire Hazard Detection in Hospital, Laboratory, Manufacturing Perfumes and Cosmetics, Pharmaceutical Industry |
Shelf Life | 3 yr |
CAS Number | 64-17-5 |
Chemical Formula | C2H6O |
Tube Material | Glass |
Measurement Range | 0.05 to 5% vol |
Gas Detected | Ethyl Alcohol |
Break-Off Tip | Yes |
Description
Detector Tube, Measurement Range 0.05 to 5 Percent vol, Gas Detected Ethyl Alcohol, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Fire Hazard Detection in Hospital, Laboratory, Manufacturing Perfumes and Cosmetics, Pharmaceutical Industry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Clear Protective Shield (PH221)
- CARHARTT Long Sleeve Henley, Navy, 2XL (K128-NVY XXL REG)
- DUPONT Hooded Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY127SWH2X0025VP)
- DEXTERITY Work Gloves, Nitrile, 3XL, Black/Gray, PR (S15GPNVB-12)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169LM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VVL)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- NEXTTEQ Detector Pump, For Chemical Substances (NX-1000-100)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- GASTEC Water Vapor Detector Tube, PK10 (6LLP)
- Nextteq Detector Tubes and Badges