Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Ethyl Acetate
Mfr # NX147M
Zoro # G1939352
original price:
$97.92
10% off
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Ethyl Acetate
- Measuring Range 0.1 to 5.0% vol
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nextteq
- MFR # NX147M
- Zoro # G1939352
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Ethyl Acetate |
Measuring Range | 0.1 to 5.0% vol |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break off |
Sampling Method | With Pump |
Detector Tube Application | Artificial Leather, Artificial Silk, Fire Hazard Detection in Paints Industry and Painting, Manufacturing, Perfumes and Flavors, Photographic Films and Plates |
Product Type | Gas Detection Tube |
Measurement Range | 0.1 to 5% vol |
Break-Off Tip | Yes |
Shelf Life | 3 yr |
CAS Number | 141-78-6 |
Tube Material | Glass |
Chemical Formula | C4H8O2 |
Calibrated | Yes |
Gas Detected | Ethyl Acetate |
Application | Artificial Leather, Artificial Silk, Fire Hazard Detection in Paints Industry, Manufacturing, Perfumes and Flavors, Photographic Films and Plates |
Description
Detector Tube, Measurement Range 0.1 to 5 Percent vol, Gas Detected Ethyl Acetate, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Exit Sign, 5x14", GRN/WHT, Exit, SURF, PK10 (81920)
- DEX SAVIOR Mechanic Gloves, Palm Padded, Red, Neoprene Shell, Small (MG402/S)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 8, PR, Color Indicator: Yellow (STAGCXPU-8)
- KONG USA Trapper, Straight Gate Polished (799000100KK)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VVL)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- GASTEC ube, Crbon Monoxide, 2.5 to 30ppm, PK10 (1A)
- Nextteq Detector Tubes and Badges