Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Ethyl Acetate
Mfr # NX147L
Zoro # G1937499
product price: $80.99
/pk 10, $8.10/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Ethyl Acetate
- Measuring Range 10 to 1000 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX147L
- Zoro # G1937499
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Ethyl Acetate |
Measuring Range | 10 to 1000 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | Fire Hazard Detection In Paints Industry and Painting |
Product Type | Gas Detection Tube |
Tube Material | Glass |
Application | Fire Hazard Detection in Paints Industry |
Gas Detected | Ethyl Acetate |
Calibrated | Yes |
Break-Off Tip | Yes |
CAS Number | 141-78-6 |
Chemical Formula | C4H8O2 |
Shelf Life | 2 yr |
Measurement Range | 10 to 1,000 ppm |
Description
Detector Tube, Measurement Range 10 to 1,000 ppm, Gas Detected Ethyl Acetate, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Fire Hazard Detection in Paints Industry, Chemical Formula C4H8O2, CAS Number 141-78-6, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Chief OTG Safety Eyewear, Over The Glass, Molded Brow Guard, Side Shields, Clear Frame, Clear Lens (360-C)
- MCR SAFETY Economy Leather Driver Gloves, Medium, Beige, (3215M)
- BRADY Laboratory Label, Black/White, Labels/Roll: Continuous (M21-750-403)
- N-FERNO Thermal Bib Overalls, Black, 3XL (6471)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX805)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- GASTEC Tube, 10 to 600ppm, PK10 (5DH)
- Nextteq Detector Tubes and Badges