Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Epichlorohydrin
Mfr # NX146
Zoro # G1937602
original price:
$90.78
5% off
new price: $85.99
/pk 5, $17.20/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Epichlorohydrin
- Measuring Range 5 to 50 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX146
- Zoro # G1937602
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Epichlorohydrin |
Measuring Range | 5 to 50 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | Chlorinated Rubber, Glycerin, Manufacturing Epoxy Resin |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Chemical Formula | C3H5ClO |
Measurement Range | 5 to 50 ppm |
Break-Off Tip | Yes |
Shelf Life | 1 yr |
Gas Detected | Epichlorohydrin |
CAS Number | 106-89-8 |
Tube Material | Glass |
Calibrated | Yes |
Application | Chlorinated Rubber, Glycerin, Manufacturing Epoxy Resin |
Description
Detector Tube, Measurement Range 5 to 50 ppm, Gas Detected Epichlorohydrin, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 1 yr, Application Chlorinated Rubber, Glycerin, Manufacturing Epoxy Resin, Chemical Formula C3H5ClO, CAS Number 106-89-8, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Latex Coated Gloves, Palm Coverage, Blue/Gray, M, 12PK (39-1310/M)
- ERGODYNE Cooling Vest, Cold Pack Inserts, Zipper (6260)
- LITTLE HOTTIES Hand Warmers, Disposable, Air Activated, Up to 8 Hours, Pack of 40 Pairs (07221)
- SHOWA Cut Resistant Gloves, Yellow/Black, L, PR (S-TEX300L-09)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VVL)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX805)
- GASTEC Tube, Carbon Dioxide, 300-5000, PK10 (2LL)
- Nextteq Gas Detection