Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Dimethyl Sulfide
Mfr # NX225
Zoro # G1940107
original price:
$105.06
10% off
new price: $93.89
/pk 10, $9.39/ea
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Dimethyl Sulfide
- Measuring Range 0.21 to 7.9 ppm, 1 to 40 ppm, 2.1 to 100 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX225
- Zoro # G1940107
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Dimethyl Sulfide |
Measuring Range | 0.21 to 7.9 ppm, 1 to 40 ppm, 2.1 to 100 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Chocolate, Cocoa, Etc., Food Flavor For Coffee, Odorant For Lpg, Synthetic Intermediate/Essential Oil |
Product Type | Gas Detection Tube |
Calibrated | Yes |
Chemical Formula | (CH3)2S |
Measurement Range | 0.21 to 7.9 ppm/1 to 40 ppm/2.1 to 100 ppm |
Shelf Life | 3 yr |
Tube Material | Glass |
Break-Off Tip | Yes |
Gas Detected | Dimethyl Sulfide |
CAS Number | 75-18-3 |
Description
Detector Tube, Measurement Range 0.21 to 7.9 ppm/1 to 40 ppm/2.1 to 100 ppm, Gas Detected Dimethyl Sulfide, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Chemical Formula (CH3)2S, CAS Number 75-18-3, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Heat Resist. Gloves, Yellow, Univ., PR (G44RTRF12)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1265-RD_14X10 (U5-1265-RD_14X10)
- BAREBONES LIVING Chef Grilling Apron - Stone (CKW-478)
- RADIANS Hi-Vis Econ TpR/Cl2 Msh XBk Vest/2Tn Trm-Grn-M (SV22X-2ZGM-M)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- NEXTTEQ Detector Tube, For Chlorine, Glass (NX122M)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- GASTEC Nitrogen Oxides Detect Tube, PK10 (11S)
- Nextteq Gas Detection