Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Dimethyl Ether
Mfr # NX144
Zoro # G1938926
product price: $85.99
/pk 10, $8.60/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Dimethyl Ether
- Measuring Range 0.01 to 1.2% vol
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX144
- Zoro # G1938926
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Dimethyl Ether |
Measuring Range | 0.01 to 1.2% vol |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | Impurity Test Of Methyl Chloride, Process Control, Refrigeration |
Product Type | Gas Detection Tube |
Application | Impurity Test of Methyl Chloride, Process Control, Refrigeration |
Break-Off Tip | Yes |
Calibrated | Yes |
Tube Material | Glass |
CAS Number | 115-10-6 |
Measurement Range | 0.01 to 1.2% vol |
Gas Detected | Dimethyl Ether |
Shelf Life | 3 yr |
Chemical Formula | CH3OCH3 |
Description
Detector Tube, Measurement Range 0.01 to 1.2 Percent vol, Gas Detected Dimethyl Ether, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Impurity Test of Methyl Chloride, Process Control, Refrigeration, Chemical Formula CH3OCH3, CAS Number 115-10-6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Fingerless Coated Gloves, A3 Cut Level, PVC, S, 1 PR (9369S)
- JUSTRITE Cleaning/Dip Tank, Benchtop, 3-1/2 gal. (27603)
- BOUTON OPTICAL Reading/Working Glss, +1.0, Clear, Plycrbnt (250-27-0010)
- BOARDWALK 395 Series, Gloves, 5 mil Palm, Nitrile, Powder-Free, X-Large, 100 PK, Blue (395XLBXA)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX805)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- GASTEC Detector Tube, Isopropyl Alcohol, PK10 (113)
- Nextteq Detector Tubes and Badges