Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Diethylamine, Glass
Mfr # NX141
Zoro # G1939398
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Diethylamine
- Measuring Range 1 to 20 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nextteq
- MFR # NX141
- Zoro # G1939398
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Diethylamine |
Measuring Range | 1 to 20 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | To Monitor Residual And Leakage Of Tank |
Product Type | Gas Detection Tube |
Chemical Formula | C4H11N |
Measurement Range | 1 to 20 ppm |
CAS Number | 109-89-7 |
Application | Industrial Hygiene |
Shelf Life | 3 yr |
Gas Detected | Diethylamine |
Calibrated | Yes |
Break-Off Tip | Yes |
Tube Material | Glass |
Description
Detector Tube, Measurement Range 1 to 20 ppm, Gas Detected Diethylamine, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Hygiene, Chemical Formula C4H11N, CAS Number 109-89-7, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE EMBLEMS CAP-SNIPER II AMENDMENT (CP00810)
- NMC Danger Pinch Points Sign - Bilingual (DBA9P)
- VGUARD Latex Yellow Chemical Resistant Gloves Flock Lined, 12" Rolled Cuff, PK 288 (C22B19)
- SUPER ANCHOR SAFETY MAX-V Bucket Kit: 50ft. Maxima Lifeline (3200-B50)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX805)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- GASTEC Tube, Dimethyl Formaldehyde, 0.8-90, PK10 (183)
- Nextteq Detector Tubes and Badges