Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Diesel Fuel, Glass
Mfr # NX224
Zoro # G1941680
product price: $82.65
/pk 10, $8.27/ea
Free Shipping & Returns
$82.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Diesel Fuel
- Measuring Range 0.5 to 12.5 ppm, 1 to 30 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX224
- Zoro # G1941680
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Diesel Fuel |
Measuring Range | 0.5 to 12.5 ppm, 1 to 30 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break off |
Detector Tube Application | To Monitor Residual And Leakage of Tank |
Product Type | Gas Detection Tube |
Shelf Life | 2 yr |
CAS Number | 68334-30-5 |
Tube Material | Glass |
Break-Off Tip | Yes |
Gas Detected | Diesel Fuel |
Calibrated | Yes |
Measurement Range | 0.5 to 12.5 ppm/1 to 30 ppm |
Application | To Monitor Residual and Leakage of Tank |
Description
Detector Tube, Measurement Range 0.5 to 12.5 ppm/1 to 30 ppm, Gas Detected Diesel Fuel, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application To Monitor Residual and Leakage of Tank, CAS Number 68334-30-5, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, M, Men (1065-M)
- BRADY Letter Identification Card, U, PK10 (5050-U)
- MEDEGEN MEDICAL PRODUCTS Slippers, L, Yellow, PK48 (7737-LYEL)
- PAULSON Heat Resistant Safety Goggles, Clear Anti-Fog Lens, A-TAC Wild Land Firefighter Series (510-WEB)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Chlorine, Glass (NX122M)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VVL)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- DRAEGER Detector Tube, Acetic Acid, PK10 (6722101)
- Nextteq Detector Tubes and Badges