Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Dichloromethane
Mfr # NX138
Zoro # G1938740
product price: $96.59
/pk 5, $19.32/ea
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Dichloromethane
- Measuring Range 10 to 200 ppm, 30 to 1000 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX138
- Zoro # G1938740
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Dichloromethane |
Measuring Range | 10 to 200 ppm, 30 to 1000 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | Industrial Hygiene |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Application | Industrial Hygiene |
Measurement Range | 10 to 200 ppm/30 to 1,000 ppm |
Break-Off Tip | Yes |
Chemical Formula | CH2Cl2 |
CAS Number | 75-09-2 |
Calibrated | Yes |
Tube Material | Glass |
Shelf Life | 2 yr |
Gas Detected | Dichloromethane |
Description
Detector Tube, Measurement Range 10 to 200 ppm/30 to 1,000 ppm, Gas Detected Dichloromethane, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Industrial Hygiene, Chemical Formula CH2Cl2, CAS Number 75-09-2, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Regular Weight Poly Cotton Natura, L, PK12 (9638L)
- RINGERS GLOVES Impact Resistant Gloves, Orange, L, PR (162)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bell Shape, 33 dB, 250 Pairs, Green (6646)
- DUPONT Disp. Lab Coat, 3XL, Tyvek 400, White, PK8 (TY212SWH3X0008G1)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- NEXTTEQ Detector Tube, For Chlorine, Glass (NX122M)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- Nextteq Gas Detection