Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Dichloroethylene
Mfr # NX137
Zoro # G1939580
original price:
$105.06
10% off
new price: $93.89
/pk 10, $9.39/ea
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Dichloroethylene
- Measuring Range 20 to 400 ppm, 4.2 to 84 ppm, 42 to 840 ppm, 9.2 to 184 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX137
- Zoro # G1939580
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Dichloroethylene |
Measuring Range | 20 to 400 ppm, 4.2 to 84 ppm, 42 to 840 ppm, 9.2 to 184 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break off |
Sampling Method | With Pump |
Detector Tube Application | Extraction of Natural Dyes, Fermentation, Industrial Hygiene, Manufacturing, Paints Industry and Painting, Perfumes |
Product Type | Gas Detection Tube |
Tube Material | Glass |
Shelf Life | 1 yr |
CAS Number | 156-59-2 |
Calibrated | Yes |
Chemical Formula | C2H2Cl2 |
Application | Extraction of Natural Dyes, Fermentation, Industrial Hygiene, Manufacturing, Painting Industry, Perfumes |
Break-Off Tip | Yes |
Measurement Range | 20 to 400 ppm/4.2 to 84 ppm/42 to 840 ppm/9.2 to 184 ppm |
Gas Detected | Dichloroethylene |
Description
Detector Tube, Measurement Range 20 to 400 ppm/4.2 to 84 ppm/42 to 840 ppm/9.2 to 184 ppm, Gas Detected Dichloroethylene, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTA Fire Extinguisher Cabinet, Surface Mount, 27 in Height, 10 lb (7064-DV)
- GLARO Wet Umbrella Bag Sign, 11 in Height, 7 in Width (S117BK)
- HEXARMOR Cut Resistant Coated Gloves, A8 Cut Level, Nitrile, S, 1 PR (9013-S (7))
- ABUS Lockout Padlock, KA, Red, 1-3/4"H, PK6 (74/40 KAX6 RED)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169LM)
- Nextteq Gas Detection