Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Dichlorobenzene
Mfr # NX502
Zoro # G1942450
product price: $137.99
/pk 10, $13.80/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Dichlorobenzene
- Measuring Range 0.01 to 0.40 ppm
- For Use With Mfr. No. NX-1200-100
- Tip Break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX502
- Zoro # G1942450
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Dichlorobenzene |
Measuring Range | 0.01 to 0.40 ppm |
For Use With | Mfr. No. NX-1200-100 |
Tip | Break off |
Detector Tube Application | Indoor Air Pollutants |
Product Type | Gas Detection Tube |
Shelf Life | 1 yr |
Application | Indoor Air Pollutants |
Measurement Range | 0.01 to 0.4 ppm |
Tube Material | Glass |
Chemical Formula | P-C6H4CI2 |
CAS Number | 106-46-7 |
Gas Detected | Dichlorobenzene |
Break-Off Tip | Yes |
Calibrated | Yes |
Description
Detector Tube, Measurement Range 0.01 to 0.4 ppm, Gas Detected Dichlorobenzene, For Use With Mfr. No. NX-1200-100, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 1 yr, Application Indoor Air Pollutants, Chemical Formula P-C6H4CI2, CAS Number 106-46-7, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL127BWHMD001200)
- PIP Terry Cloth Seamless Gloves, 18 Oz, PK12 (42-C713/L)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (8PCN7)
- JJ KELLER Corrosive Placard, Vinyl, 10-3/4 in. H (2801)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- NEXTTEQ Detector Tube, For Chlorine, Glass (NX122M)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- Nextteq Gas Detection