Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Dichlorobenzene
Mfr # NX133
Zoro # G1938880
original price:
$105.06
10% off
new price: $93.89
/pk 10, $9.39/ea
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Dichlorobenzene
- Measuring Range 10 to 150 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX133
- Zoro # G1938880
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Dichlorobenzene |
Measuring Range | 10 to 150 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break off |
Sampling Method | With Pump |
Detector Tube Application | Industrial Hygiene, Solvent Insecticide |
Product Type | Gas Detection Tube |
Calibrated | Yes |
Shelf Life | 1 yr |
CAS Number | 106-46-7 |
Chemical Formula | P-C6H4CI2 |
Measurement Range | 10 to 150 ppm |
Break-Off Tip | Yes |
Tube Material | Glass |
Application | Industrial Hygiene, Solvent Insecticide |
Gas Detected | Dichlorobenzene |
Description
Detector Tube, Measurement Range 10 to 150 ppm, Gas Detected Dichlorobenzene, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 1 yr, Application Industrial Hygiene, Solvent Insecticide, Chemical Formula P-C6H4CI2, CAS Number 106-46-7, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, T, 3In W, 8In L, PK20 (104451)
- MAGID HiViz Watch Your Hands Goatskin Leather Driver Glove (B940EHVL)
- CONDOR Leather Palm Gloves, Pig Grain, Tan, L, PR (4TJZ1)
- ZORO SELECT Leg Frame Type 1 Barricade, Polypropylene/Steel, 41 in H, 41 in L, 24 in W, Orange/White (97-03-001-36)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- GASTEC Tube, Hydrgen Sulfide, 1 to 40ppm, PK10 (4LK)
- Nextteq Gas Detection