Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Dichlorobenzene
Mfr # NX132
Zoro # G1939556
original price:
$105.06
10% off
new price: $93.89
/pk 10, $9.39/ea
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Dichlorobenzene
- Measuring Range 5 to 100 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX132
- Zoro # G1939556
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Dichlorobenzene |
Measuring Range | 5 to 100 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break off |
Detector Tube Application | Industrial Hygiene, Solvent Insecticide |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Tube Material | Glass |
Measurement Range | 5 to 100 ppm |
Break-Off Tip | Yes |
Calibrated | Yes |
Shelf Life | 2 yr |
Chemical Formula | C6H4Cl2 |
CAS Number | 95-50-1 |
Gas Detected | Dichlorobenzene |
Application | Industrial Hygiene, Solvent Insecticide |
Description
Detector Tube, Measurement Range 5 to 100 ppm, Gas Detected Dichlorobenzene, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Industrial Hygiene, Solvent Insecticide, Chemical Formula C6H4Cl2, CAS Number 95-50-1, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1244412)
- REEBOK Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- VULCAN Hard Hat Suspension, Cowboy, 6pt. Ratchet (VCB201)
- ZORO SELECT Flagging Tape, Green Glo, 150ft x 1/2In (N-GG-200)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- NEXTTEQ Detector Pump, For Chemical Substances (NX-1000-100)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- GASTEC Tube, Hydrogen Chloride, 0.2-40, PK10 (14L)
- Nextteq Gas Detection