Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Cyclohexanone
Mfr # NX130
Zoro # G1939267
product price: $109.99
/pk 10, $11.00/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Cyclohexanone
- Measuring Range 2 to 100 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX130
- Zoro # G1939267
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Cyclohexanone |
Measuring Range | 2 to 100 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Industrial Hygiene, Organic Solvent Treating |
Product Type | Gas Detection Tube |
Measurement Range | 2 to 100 ppm |
Gas Detected | Cyclohexanone |
CAS Number | 108-94-1 |
Chemical Formula | C6H10O |
Shelf Life | 3 yr |
Application | Industrial Hygiene, Organic Solvent Treating |
Tube Material | Glass |
Calibrated | Yes |
Break-Off Tip | Yes |
Description
Detector Tube, Measurement Range 2 to 100 ppm, Gas Detected Cyclohexanone, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Hygiene, Organic Solvent Treating, Chemical Formula C6H10O, CAS Number 108-94-1, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Banner, Aim For Zero, 28 x 96 In. (MBR817)
- WELLS LAMONT Mechanics Gloves, M, Black, Heavy Duty Ribbed Knit Fabric (7701M)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (448900)
- SALISBURY Electrical Glove Kit, Class 00, Sz 11, PR (GK0011BL/11)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX805)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VVL)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- Nextteq Gas Detection