Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Cyclohexanol, Glass
Mfr # NX129
Zoro # G1940509
original price:
$105.06
5% off
new price: $98.99
/pk 10, $9.90/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Cyclohexanol
- Measuring Range 5 to 500 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX129
- Zoro # G1940509
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Cyclohexanol |
Measuring Range | 5 to 500 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break off |
Detector Tube Application | Process Control in Synthetic Rubber Industry |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Chemical Formula | C6H12O |
Application | Process Control in Synthetic Rubber Industry |
Calibrated | Yes |
Shelf Life | 2 yr |
CAS Number | 108-93-0 |
Gas Detected | Cyclohexanol |
Break-Off Tip | Yes |
Measurement Range | 5 to 500 ppm |
Tube Material | Glass |
Description
Detector Tube, Measurement Range 5 to 500 ppm, Gas Detected Cyclohexanol, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Process Control in Synthetic Rubber Industry, Chemical Formula C6H12O, CAS Number 108-93-0, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Profile Knee Boots, Brown, Size 6, Mens, 15" H, PR (51254)
- JUSTRITE White Foam Cover Gasket (11408)
- CONDOR Ball Valve Lockout, Red, 4-29/64" H (437R16)
- BROTHER Brother® P-Touch® TZe Labeling Tape, 1"W, Black on Clear (TZE151)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- GASTEC Tube, Hydrogen Chloride, 0.2-40, PK10 (14L)
- Nextteq Gas Detection