Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Cyclohexane, Glass
Mfr # NX128
Zoro # G1940229
original price:
$102.00
5% off
new price: $95.99
/pk 10, $9.60/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Cyclohexane
- Measuring Range 0.01 to 0.6% vol
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX128
- Zoro # G1940229
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Cyclohexane |
Measuring Range | 0.01 to 0.6% vol |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Extraction Process Of Oils, Fats, Fire Hazard Detection In Paints Industry and Painting, Waxes |
Product Type | Gas Detection Tube |
Application | Extraction Process of Oils and Fats, Fire Hazard Detection in Paints Industry, Waxes |
Calibrated | Yes |
Chemical Formula | C6H12 |
Measurement Range | 0.01 to 0.6% vol |
Gas Detected | Cyclohexane |
CAS Number | 110-82-7 |
Break-Off Tip | Yes |
Tube Material | Glass |
Shelf Life | 3 yr |
Description
Detector Tube, Measurement Range 0.01 to 0.6 Percent vol, Gas Detected Cyclohexane, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Extraction Process of Oils and Fats, Fire Hazard Detection in Paints Industry, Waxes, Chemical Formula C6H12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Foam Nitrile Coated Gloves, Full Coverage, Black/Blue, 2XL, PR (377XXL-10)
- BRADY Padlock, 6 Pins, Red, PK6 (SDPL-RED-38PL-KA6)
- LYLE Decal, Danger Area In Front Of, 7 x 5", LCU4-0710-ND_7X5 (LCU4-0710-ND_7X5)
- EPSON Label Cartridge, White on Black, Labels/Roll: Continuous (206WBPX)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- NEXTTEQ Detector Tube, For Chlorine, Glass (NX122M)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- DRAEGER Det Tube, HydrogenCyanide, PK10 (8103601)
- Nextteq Gas Detection