Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Cyanide Ion, Glass
Mfr # NX403
Zoro # G1941498
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Cyanide Ion
- Measuring Range 0.2 to 5 ppm
- For Use With Mfr. No. 90005
- Tip Break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nextteq
- MFR # NX403
- Zoro # G1941498
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Cyanide Ion |
Measuring Range | 0.2 to 5 ppm |
For Use With | Mfr. No. 90005 |
Tip | Break off |
Product Type | Gas Detection Tube |
Shelf Life | 2 yr |
Measurement Range | 0.2 to 5 ppm |
Calibrated | Yes |
Tube Material | Glass |
Break-Off Tip | Yes |
Gas Detected | Cyanide Ion |
Chemical Formula | CN- |
Description
Detector Tube, Measurement Range 0.2 to 5 ppm, Gas Detected Cyanide Ion, For Use With Mfr. No. 90005, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Chemical Formula CN-, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Danger Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 474Z20 (474Z20)
- FIRST AID ONLY Eyewash, 1 oz Bottle (FAE-6011)
- MCR SAFETY Safety Glasses, Clear Mirror Indoor/Outdoor Duramass Scratch-Resistant (KD119)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 8 1 pc, 3PK (840568)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- GASTEC Tube, Xylene, 5-625, PK10 (123)
- Nextteq Gas Detection