Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Copper Ion, Glass
Mfr # NX402
Zoro # G1942137
original price:
$107.10
10% off
new price: $95.89
/pk 10, $9.59/ea
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Copper Ion
- Measuring Range 1 to 100mg/L
- For Use With Mfr. No. 90005
- Tip Break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX402
- Zoro # G1942137
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Copper Ion |
Measuring Range | 1 to 100mg/L |
For Use With | Mfr. No. 90005 |
Tip | Break off |
Product Type | Gas Detection Tube |
Chemical Formula | Cu2+ |
Tube Material | Glass |
Calibrated | Yes |
Shelf Life | 1 yr |
Gas Detected | Copper Ion |
Break-Off Tip | Yes |
Measurement Range | 1 to 100 mg/L |
Description
Detector Tube, Measurement Range 1 to 100 mg/L, Gas Detected Copper Ion, For Use With Mfr. No. 90005, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 1 yr, Chemical Formula Cu2+, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Lockout Padlock, KA, Red, 1-3/4"H, PK3 (7062)
- BRADLEY EW/EFW Retrofit Drench Hose (S19-430EH)
- FLEX-TRED AntiSlip Safety Tape - 4" x 60’ / Scarlet Red-Roll (SCA.0460.R)
- GLOBAL INDUSTRIAL 110 Gallon Drum Storage Safety Cabinet, Manual Close w/ Rollers (316105)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- NEXTTEQ Detector Tube, For Chlorine, Glass (NX122M)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169LM)
- GASTEC Tube, Amines, 1-280, PK10 (180)
- Nextteq Gas Detection