Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Chlorobenzene
Mfr # NX124
Zoro # G1940700
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Chlorobenzene
- Measuring Range 1 to 5 ppm, 5 to 140 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nextteq
- MFR # NX124
- Zoro # G1940700
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Chlorobenzene |
Measuring Range | 1 to 5 ppm, 5 to 140 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | Industrial Hygiene |
Product Type | Gas Detection Tube |
Calibrated | Yes |
Tube Material | Glass |
Gas Detected | Chlorobenzene |
CAS Number | 108-90-7 |
Application | Industrial Hygiene |
Chemical Formula | C6H5Cl |
Break-Off Tip | Yes |
Shelf Life | 2 yr |
Measurement Range | 1 to 5 ppm/5 to 140 ppm |
Description
Detector Tube, Measurement Range 1 to 5 ppm/5 to 140 ppm, Gas Detected Chlorobenzene, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Industrial Hygiene, Chemical Formula C6H5Cl, CAS Number 108-90-7, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek Isoclean Cleanroom Lab Coat, XL, Wht, PK30 (IC263SWHXL00300B)
- LYLE No Firearms Notice, Aluminum, 14"x10", LCU5-0056-RA_14X10 (LCU5-0056-RA_14X10)
- BRADY Pipe Marker, Hot Water Supply, PK5 (7377-4-PK)
- BRADY Yellow Post Sign Adapter ; ft. Polyethylene (80959)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- NEXTTEQ Detector Tube, For Chlorine, Glass (NX122M)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- NEXTTEQ Detector Pump, For Chemical Substances (NX-1000-100)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VVL)
- GASTEC Tube, Methylene Chloride, 10-150, PK10 (138L)
- Nextteq Detector Tubes and Badges