Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Chlorine, Glass
Mfr # NX404
Zoro # G1940807
original price:
$107.10
10% off
new price: $95.89
/pk 10, $9.59/ea
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Chlorine
- Measuring Range 0.4 to 5 ppm
- For Use With Mfr. No. 90005
- Tip Break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX404
- Zoro # G1940807
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Chlorine |
Measuring Range | 0.4 to 5 ppm |
For Use With | Mfr. No. 90005 |
Tip | Break off |
Product Type | Gas Detection Tube |
Gas Detected | Chlorine |
Calibrated | Yes |
Tube Material | Glass |
Measurement Range | 0.4 to 5 ppm |
Chemical Formula | Cl2 |
Shelf Life | 2 yr |
Break-Off Tip | Yes |
Description
Detector Tube, Measurement Range 0.4 to 5 ppm, Gas Detected Chlorine, For Use With Mfr. No. 90005, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Chemical Formula Cl2, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METACAULK Fire Barrier Sealant, Pail, 5 gal. (66389)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XS, 12PK (34-874)
- PIP Cut-Resistant Sleeve, Black, Knit Cuff (10-BKDS18)
- MSA SAFETY Cartridge Connector (487905)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169LM)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX805)
- GASTEC Tube, Water Vapor, 3-100 lb./mmcf, PK10 (6LP)
- Nextteq Gas Detection