Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Chlorine, Glass
Mfr # NX122H
Zoro # G1927041
product price: $75.19
/pk 10, $7.52/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Chlorine
- Measuring Range 1 to 40 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX122H
- Zoro # G1927041
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Chlorine |
Measuring Range | 1 to 40 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | Chlorinated Hydrocarbons, Industrial Hygiene, Leakage Detection and Concentration Control In Synthetic Rubber and Plastics Industry, Leakage Detection In Electrolytic Soda Plant, Refinery Of Titanium and Aluminum, Synthetic Chemistry |
Product Type | Gas Detection Tube |
Gas Detected | Chlorine |
Tube Material | Glass |
Break-Off Tip | Yes |
Calibrated | Yes |
Shelf Life | 2 yr |
CAS Number | 7782-50-5 |
Application | Chlorinated Hydrocarbons, Industrial Hygiene, Leakage Detection and Concentration Control in Synthetic Rubber and Plastics Industry, Leakage Detection in Electrolytic Soda Plant, Refinery of Titanium and Aluminum, Synthetic Chemistry |
Chemical Formula | Cl2 |
Measurement Range | 1 to 40 ppm |
Description
Detector Tube, Measurement Range 1 to 40 ppm, Gas Detected Chlorine, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Anti-Fog, Scratch-Resistant, Polycarbonate Lens, Frameless, Clear/Gray (4VCD5)
- BRADLEY 4V DC Service Solenoid Valve (S07-072S)
- MECHANIX WEAR Mechanix Wear M-Pact Tactical Gloves, Synthetic Leather/D30 Palm Padding, Covert, Medium (MPT-55-009)
- SAFEWAZE PRO Construction Harness: 3D, MB Chest, TB Legs, Trauma relief, XL (023-1231)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- NEXTTEQ Detector Pump, For Chemical Substances (NX-1000-100)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX805)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- DRAEGER Detector Tube, Hydrochloric Acid, PK10 (8103481)
- Nextteq Detector Tubes and Badges