Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Chlorine Dioxide
Mfr # NX123C
Zoro # G1940420
product price: $103.99
/pk 10, $10.40/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Chlorine Dioxide
- Measuring Range 1 to 20 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX123C
- Zoro # G1940420
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Chlorine Dioxide |
Measuring Range | 1 to 20 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Leakage Detection In Textile and Paper Bleaching Plant, Water Treatment |
Product Type | Gas Detection Tube |
Shelf Life | 2 yr |
Chemical Formula | ClO2 |
Measurement Range | 1 to 20 ppm |
Gas Detected | Chlorine Dioxide |
CAS Number | 10049-04-4 |
Tube Material | Glass |
Break-Off Tip | Yes |
Application | Leakage Detection in Textile and Paper Bleaching Plant, Water Treatment |
Calibrated | Yes |
Description
Detector Tube, Measurement Range 1 to 20 ppm, Gas Detected Chlorine Dioxide, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Leakage Detection in Textile and Paper Bleaching Plant, Water Treatment, Chemical Formula ClO2, CAS Number 10049-04-4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A3 Cut Level, Uncoated, 2XL, 1 PR (297-12)
- LYLE Caution Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (U4-1264-NP_14X10)
- YOUNGSTOWN GLOVE CO Arc Flash Gloves, Goat Grain Leather, M, PR (12-3265-60-M)
- NEXTTEQ Detector Pump, For Chemical Substances (NX-1000-100)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VVL)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169LM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- GASTEC Tube, Dimethyl Formaldehyde, 0.8-90, PK10 (183)
- Nextteq Detector Tubes and Badges