Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Chloride Ion, Glass
Mfr # NX401M
Zoro # G1941960
original price:
$105.06
5% off
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Chloride Ion
- Measuring Range 3 to 200 ppm
- For Use With Mfr. No. 90005
- Tip Break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nextteq
- MFR # NX401M
- Zoro # G1941960
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Chloride Ion |
Measuring Range | 3 to 200 ppm |
For Use With | Mfr. No. 90005 |
Tip | Break off |
Product Type | Gas Detection Tube |
Chemical Formula | Cl2 |
Shelf Life | 2 yr |
Tube Material | Glass |
Calibrated | Yes |
Gas Detected | Chloride Ion |
Break-Off Tip | Yes |
Measurement Range | 3 to 200 ppm |
Description
Detector Tube, Measurement Range 3 to 200 ppm, Gas Detected Chloride Ion, For Use With Mfr. No. 90005, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Chemical Formula Cl2, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILE COOLING Unisex Mobile Cooling Hydrologic Vest, Khaki, XL (MCUV05150521)
- FLAME SHIELD 2 gal Red HDPE Gas Can Gasoline (2310)
- OCCUNOMIX Hi-Viz Rainwear Pant, Yellow, Medium (LUX-TENR-YM)
- CONDOR Condor Disposable Foam Ear Plugs, Bell Shape, 32 dB, Orange, 200 PK (22ED83)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169LM)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- NEXTTEQ Detector Tube, For Chlorine, Glass (NX122M)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- Nextteq Gas Detection