Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Chloride Ion, Glass
Mfr # NX401L
Zoro # G1938646
original price:
$105.06
5% off
new price: $98.99
/pk 10, $9.90/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Chloride Ion
- Measuring Range 1 to 60 ppm
- For Use With Mfr. No. 90005
- Tip Break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX401L
- Zoro # G1938646
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Chloride Ion |
Measuring Range | 1 to 60 ppm |
For Use With | Mfr. No. 90005 |
Tip | Break off |
Product Type | Gas Detection Tube |
Measurement Range | 1 to 60 ppm |
Break-Off Tip | Yes |
Calibrated | Yes |
Shelf Life | 2 yr |
Chemical Formula | Cl2 |
Gas Detected | Chloride Ion |
Tube Material | Glass |
Description
Detector Tube, Measurement Range 1 to 60 ppm, Gas Detected Chloride Ion, For Use With Mfr. No. 90005, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Chemical Formula Cl2, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Stryke Pant, Khaki, 36 34 (74369)
- SURTEK Link, 2.763-1/2" Length, Steel, Silver (151524)
- PROFLEX BY ERGODYNE Wrist Support, Right, M, Black (4010)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, M, 1 PR (RWG532M)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Pump, For Chemical Substances (NX-1000-100)
- DRAEGER Detector Tube, Hydrogen Peroxide, PK10 (8101041)
- Nextteq Detector Tubes and Badges