Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Chloride Ion, Glass
Mfr # NX401H
Zoro # G1940877
original price:
$107.10
5% off
new price: $100.99
/pk 10, $10.10/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Chloride Ion
- Measuring Range 10 to 2000 ppm
- For Use With Mfr. No. 90005
- Tip Break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX401H
- Zoro # G1940877
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Chloride Ion |
Measuring Range | 10 to 2000 ppm |
For Use With | Mfr. No. 90005 |
Tip | Break off |
Product Type | Gas Detection Tube |
Calibrated | Yes |
Measurement Range | 10 to 2,000 ppm |
Gas Detected | Chloride Ion |
Shelf Life | 3 yr |
Chemical Formula | Cl2 |
Tube Material | Glass |
Break-Off Tip | Yes |
Description
Detector Tube, Measurement Range 10 to 2,000 ppm, Gas Detected Chloride Ion, For Use With Mfr. No. 90005, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 3 yr, Chemical Formula Cl2, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A30, Zipper (46113)
- GEORGIA BOOT Size 10.5 Steel Steel Toe Boots, Brown (GB00440 W 105)
- VIKING Viking ARCTIC 300D 3-IN-1 PARKA (6410JG-L)
- FLORSHEIM Oxford Shoe, D, 10, Brown, PR (FS2650)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- INDUSTRIAL SCIENTIFIC Gasbadge Neck Lanyard W/Safety Release (17121963)
- Nextteq Detector Tubes and Badges