Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Carbon Tetrachloride
Mfr # NX120
Zoro # G1938138
product price: $93.99
/pk 5, $18.80/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Carbon Tetrachloride
- Measuring Range 5 to 60 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX120
- Zoro # G1938138
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Carbon Tetrachloride |
Measuring Range | 5 to 60 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Fire Extinguishers, Paint Manufacture, Polishes, Waxes |
Product Type | Gas Detection Tube |
Measurement Range | 5 to 60 ppm |
Chemical Formula | CCl4 |
CAS Number | 56-23-5 |
Calibrated | Yes |
Gas Detected | Carbon Tetrachloride |
Tube Material | Glass |
Shelf Life | 1 yr |
Break-Off Tip | Yes |
Application | Fire Extinguishers, Paint Manufacture, Polishes, Waxes |
Description
Detector Tube, Measurement Range 5 to 60 ppm, Gas Detected Carbon Tetrachloride, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 1 yr, Application Fire Extinguishers, Paint Manufacture, Polishes, Waxes, Chemical Formula CCl4, CAS Number 56-23-5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Hard Hat, Non-Vented, Full Brim Style, White (60400)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Adjustable, L, PR (IEX-HZI-04-L)
- CONDOR Tacky Mat, White, 24 x 45 In, PK4 (6GRA6)
- CAR DEALER DEPOT Manila Key Tags - Tag Only No Rings, 2 3/4" X 1 3/8", 1000 Per Box Pk (154)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- GASTEC Tube, Hydrogen Peroxide, 0.5-10, PK10 (32)
- Nextteq Gas Detection