Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Carbon Monoxide
Mfr # NX802
Zoro # G1937672
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Carbon Monoxide
- Measuring Range 2.5 to 5 ppm, 5 to 100 ppm
- For Use With Mfr. No. NX90158
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nextteq
- MFR # NX802
- Zoro # G1937672
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Carbon Monoxide |
Measuring Range | 2.5 to 5 ppm, 5 to 100 ppm |
For Use With | Mfr. No. NX90158 |
Tip | Break Off |
Product Type | Gas Detection Tube |
Shelf Life | 2 yr |
Break-Off Tip | Yes |
CAS Number | 630-08-0 |
Tube Material | Glass |
Calibrated | Yes |
Chemical Formula | CO |
Gas Detected | Carbon Monoxide |
Measurement Range | 2.5 to 5 ppm/5 to 100 ppm |
Description
Detector Tube, Measurement Range 2.5 to 5 ppm/5 to 100 ppm, Gas Detected Carbon Monoxide, For Use With Mfr. No. NX90158, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Chemical Formula CO, CAS Number 630-08-0, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® Fan Jacket, 3XL (DFJ201Z3XL)
- REVISION MILITARY Slim Tactical Safety Goggles Kit, Clear, Smoke Gray Anti-Fog, Scratch-Resistant Lens (4-0045-0201)
- TENSABARRIER Retractable Belt Barrier, Belt 13 ft. L (891-33-MAX-RI-C)
- BRADY Lockout Padlock, KD, Blue, 1-3/4"H (99556)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX805)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- Nextteq Gas Detection