Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Carbon Monoxide
Mfr # NX711
Zoro # G1939188
original price:
$105.06
5% off
new price: $98.99
/pk 5, $19.80/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Carbon Monoxide
- Measuring Range 20 to 90%COHb
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX711
- Zoro # G1939188
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Carbon Monoxide |
Measuring Range | 20 to 90%COHb |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break off |
Sampling Method | With Pump |
Detector Tube Application | Criminal Investigation |
Product Type | Gas Detection Tube |
Shelf Life | 1 yr |
Chemical Formula | CO |
Application | Criminal Investigation |
Measurement Range | 20 to 90%COHb |
Gas Detected | Carbon Monoxide |
Break-Off Tip | Yes |
CAS Number | 630-08-0 |
Calibrated | Yes |
Tube Material | Glass |
Description
Detector Tube, Measurement Range 20 to 90 PercentCOHb, Gas Detected Carbon Monoxide, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 1 yr, Application Criminal Investigation, Chemical Formula CO, CAS Number 630-08-0, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Sealant Caulk, 4.5 gal. (150+)
- MCR SAFETY Coated Gloves, Finished, Knit, L/9, PR (92724L)
- MCR SAFETY Mechanics Glove, M, Full Finger, PR (914M)
- NMC Caution Hot Work Permit Required In This Area Sign, C526RB (C526RB)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- GASTEC Tube, Formaldehyde, 0.05-1, PK10 (91LL)
- Nextteq Gas Detection