Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Carbon Monoxide
Mfr # NX119VVH
Zoro # G1938512
original price:
$95.88
5% off
new price: $90.99
/pk 10, $9.10/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Carbon Monoxide
- Measuring Range 0.1 to 10% vol, 0.2 to 20%
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX119VVH
- Zoro # G1938512
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Carbon Monoxide |
Measuring Range | 0.1 to 10% vol, 0.2 to 20% |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Insect control |
Product Type | Gas Detection Tube |
Chemical Formula | CO |
Measurement Range | 0.1 to 10% vol/0.2 to 20% vol |
Gas Detected | Carbon Monoxide |
Application | Insect Control |
Calibrated | Yes |
Tube Material | Glass |
CAS Number | 630-08-0 |
Shelf Life | 3 yr |
Break-Off Tip | Yes |
Description
Detector Tube, Measurement Range 0.1 to 10 Percent vol/0.2 to 20 Percent vol, Gas Detected Carbon Monoxide, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Insect Control, Chemical Formula CO, CAS Number 630-08-0, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN PAPER TAG 1 1/4 IN WT, 25PK (701331)
- MARCOM Fire Extinguishers DVD Program (V0000469EM)
- APACHE MILLS 10 ft. L x Vinyl Foam, 11/16" Thick (3916509033X10)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113124)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VVL)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- DRAEGER Detector Tube, Ammonia, 5 to 600 ppm, PK10 (CH20501)
- Nextteq Gas Detection