Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Carbon Monoxide
Mfr # NX119VH
Zoro # G1939711
original price:
$105.06
10% off
new price: $93.89
/pk 10, $9.39/ea
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Carbon Monoxide
- Measuring Range 0.1 to 2.0% vol
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX119VH
- Zoro # G1939711
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Carbon Monoxide |
Measuring Range | 0.1 to 2.0% vol |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Atmospheric Pollution Survey, Blast Furnace, Combustible Gas Analysis, Garage, Leakage Detection Of Coal Gas, Organic Syntheses, Parking Garage, Prediction Of Underground Spontaneous Combustion Of Coal, Tunnel |
Product Type | Gas Detection Tube |
Application | Atmospheric Pollution Survey, Blast Furnace, Combustible Gas Analysis, Garage, Leakage Detection of Coal Gas, Organic Syntheses, Parking Garage, Prediction of Underground Spontaneous Combustion of Coal, Tunnels |
Measurement Range | 0.1 to 2% vol |
Tube Material | Glass |
Gas Detected | Carbon Monoxide |
Shelf Life | 1 yr |
CAS Number | 630-08-0 |
Calibrated | Yes |
Chemical Formula | CO |
Break-Off Tip | Yes |
Description
Detector Tube, Measurement Range 0.1 to 2 Percent vol, Gas Detected Carbon Monoxide, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Sign Holder, Acrylic, T-Base, 8-1/2"x11", 2/PK, Clear PK (LLR49207)
- SIGNMISSION Exit 16in Non-Slip Floor Marker, 12PK, 16 in L, 16 in H, FD-C-16-12PK-99944 (FD-C-16-12PK-99944)
- LAB SAFETY SUPPLY Horizontal Glove Dispenser, PETG, 2 Boxes (3RZT3)
- ZORO SELECT Texas Flagging Tape, Yllw, 300ft, 1-3/16 In (TXY-200)
- NEXTTEQ Detector Pump, For Chemical Substances (NX-1000-100)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX805)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- Nextteq Gas Detection