Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Carbon Monoxide
Mfr # NX119SB
Zoro # G1938488
product price: $88.99
/pk 10, $8.90/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Carbon Monoxide
- Measuring Range 10 to 1000 ppm, 30 to 300 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX119SB
- Zoro # G1938488
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Carbon Monoxide |
Measuring Range | 10 to 1000 ppm, 30 to 300 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Prediction Of Underground Spontaneous Combustion |
Product Type | Gas Detection Tube |
Calibrated | Yes |
Break-Off Tip | Yes |
Measurement Range | 10 to 1,000 ppm/30 to 300 ppm |
Chemical Formula | CO |
Application | Prediction of Underground Spontaneous Combustion |
CAS Number | 630-08-0 |
Gas Detected | Carbon Monoxide |
Shelf Life | 3 yr |
Tube Material | Glass |
Description
Detector Tube, Measurement Range 10 to 1,000 ppm/30 to 300 ppm, Gas Detected Carbon Monoxide, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Prediction of Underground Spontaneous Combustion, Chemical Formula CO, CAS Number 630-08-0, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Electrical Rated Gloves, Class 1, Sz 10, PR (155-1-14/10)
- C.H. HANSON Stencil Set, Letters, Punctuation, Brass, 10028 (10028)
- SAS SAFETY Raven, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL, Black (SAS66520)
- BRADY Ball Valve Lockout, Fits Handle Sz 1-3/4 (51392)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- DRAEGER Tube, Aliphatic, Hydrocarbons, PK10 (8103581)
- Nextteq Gas Detection