Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Carbon Monoxide
Mfr # NX119SA
Zoro # G1938996
original price:
$90.78
5% off
new price: $85.99
/pk 10, $8.60/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Carbon Monoxide
- Measuring Range 10 to 1000 ppm, 30 to 300 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX119SA
- Zoro # G1938996
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Carbon Monoxide |
Measuring Range | 10 to 1000 ppm, 30 to 300 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Atmospheric Pollution Survey, Blast Furnace, Combustible Gas Analysis, Garage, Leakage Detection Of Coal Gas, Organic Syntheses, Parking Garage, Prediction Of Underground Spontaneous Combustion Of Coal, Tunnel |
Product Type | Gas Detection Tube |
Shelf Life | 2 yr |
CAS Number | 630-08-0 |
Break-Off Tip | Yes |
Chemical Formula | CO |
Gas Detected | Carbon Monoxide |
Tube Material | Glass |
Calibrated | Yes |
Application | Atmospheric Pollution Survey, Blast Furnace, Combustible Gas Analysis, Garage, Leakage Detection of Coal Gas, Organic Syntheses, Parking Garage, Prediction of Underground Spontaneous Combustion of Coal, Tunnels |
Measurement Range | 10 to 1,000 ppm/30 to 300 ppm |
Description
Detector Tube, Measurement Range 10 to 1,000 ppm/30 to 300 ppm, Gas Detected Carbon Monoxide, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Half Finger Mechanics Gloves, M, Black, Breathable Spandex (860)
- EPSON Label Cartridge, Black on Red, Labels/Roll: Continuous (212BRPX)
- ERB SAFETY Samson Back Support, Black, XL, 43"-48" (12310)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 470R12 (470R12)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- GASTEC Tube, Toluene, 1-100, PK10 (122L)
- Nextteq Detector Tubes and Badges