Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Carbon Monoxide
Mfr # NX119M
Zoro # G1939002
original price:
$90.78
5% off
new price: $85.99
/pk 10, $8.60/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Carbon Monoxide
- Measuring Range 30 to 500 ppm
- For Use With 20 m Extension Hose, Mfr. No. NX-1000
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX119M
- Zoro # G1939002
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Carbon Monoxide |
Measuring Range | 30 to 500 ppm |
For Use With | 20 m Extension Hose, Mfr. No. NX-1000 |
Tip | Break Off |
Detector Tube Application | Atmospheric Pollution Survey, Blast Furnace, Combustible Gas Analysis, Garage, Leakage Detection Of Coal Gas, Organic Syntheses, Parking Garage, Prediction Of Underground Spontaneous Combustion Of Coal, Tunnel |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Shelf Life | 1.5 yr |
CAS Number | 630-08-0 |
Chemical Formula | CO |
Calibrated | Yes |
Tube Material | Glass |
Gas Detected | Carbon Monoxide |
Break-Off Tip | Yes |
Application | Atmospheric Pollution Survey, Blast Furnace, Combustible Gas Analysis, Garage, Leakage Detection of Coal Gas, Organic Syntheses, Parking Garage, Prediction of Underground Spontaneous Combustion of Coal, Tunnels |
Measurement Range | 30 to 500 ppm |
Description
Detector Tube, Measurement Range 30 to 500 ppm, Gas Detected Carbon Monoxide, For Use With 20 m Extension Hose, Mfr. No. NX-1000, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 1.5 yr, Application Atmospheric Pollution Survey, Blast Furnace, Combustible Gas Analysis, Garage, Leakage Detection of Coal Gas, Organic Syntheses, Parking Garage, Prediction of Underground Spontaneous Combustion of Coal, Tunnels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Arc Flash Full Body Harness, L, Nylon (1110751)
- NOTRAX Antifatigue Mat, 3 ft 2 in W x 3 ft 4 in L, 7/8 In Thick (549S3840YB)
- SAFEWAZE Full Body Harness, Vest Style, 3XL/4XL (SW99280-HW)
- IRONLACE Unbrkbl Shoelace Boot Lace, 33", Brn, PR1 (30002)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- NEXTTEQ Detector Tube, For Chlorine, Glass (NX122M)
- GASTEC Tube, Acetylene, 0.05-4, PK10 (171)
- Nextteq Gas Detection