Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Carbon Monoxide
Mfr # NX119LM
Zoro # G1940326
product price: $80.99
/pk 10, $8.10/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Carbon Monoxide
- Measuring Range 10 to 250 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX119LM
- Zoro # G1940326
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Carbon Monoxide |
Measuring Range | 10 to 250 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | Atmospheric Pollution Survey, Blast Furnace, Combustion Of Coal Gas, Garage, Parking Parage, Tunnel |
Product Type | Gas Detection Tube |
Gas Detected | Carbon Monoxide |
CAS Number | 630-08-0 |
Chemical Formula | CO |
Measurement Range | 10 to 250 ppm |
Application | Atmospheric Pollution Survey, Blast Furnace, Combustion of Coal Gas, Garage, Parking Garage, Tunnels |
Tube Material | Glass |
Shelf Life | 2 yr |
Break-Off Tip | Yes |
Calibrated | Yes |
Description
Detector Tube, Measurement Range 10 to 250 ppm, Gas Detected Carbon Monoxide, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Atmospheric Pollution Survey, Blast Furnace, Combustion of Coal Gas, Garage, Parking Garage, Tunnels, Chemical Formula CO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Ballistic Safety Glasses, Clear Anti-Fog, Scratch-Resistant (DAGR-AFHI)
- DUAL-LITE ExtSgn EmLt, Thmp, Lth Irn Phos, LED, 2.42W (EVCURWD)
- KAPPLER Zytron 300 Level B/C Coveralls XX-Large/XXX-Large (WPL912-2X3X)
- JAFLINE Attack Line Fire Hose, Blue (G51H15LNB50N)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX805)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- GASTEC Tube, Water Vapor, 0.5-32mg/L, PK10 (6)
- Nextteq Detector Tubes and Badges