Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Carbon Disulfide
Mfr # NX118M
Zoro # G1937779
original price:
$95.88
5% off
new price: $90.99
/pk 5, $18.20/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Carbon Disulfide
- Measuring Range 0.8 to 20 ppm, 2 to 50 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX118M
- Zoro # G1937779
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Carbon Disulfide |
Measuring Range | 0.8 to 20 ppm, 2 to 50 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Shelf Life | 3 yr |
Color Change | Pink to Yellow |
Tube Material | Glass |
Calibrated | Yes |
Gas Detected | Carbon Disulfide |
Break-Off Tip | Yes |
Measurement Range | 0.8 to 20 ppm/2 to 50 ppm |
Sampling Time | 4 min (0.8 to 20 ppm), 4 min (2 to 50 ppm) |
Sampling Volume | 200 mL (2 Pump Stroke), 400 mL (4 Pump Stroke) |
Chemical Formula | CS2 |
CAS Number | 75-15-0 |
Operating Temperature - Minimum | 32 Degrees F |
Operating Temperature - Maximum | 104 Degrees F |
Description
Detector Tube, Measurement Range 0.8 to 20 ppm/2 to 50 ppm, Gas Detected Carbon Disulfide, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Color Change Pink to Yellow, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Sampling Time 4 min (0.8 to 20 ppm), 4 min (2 to 50 ppm)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Bouffant Cap, PP, 24 in., Yellow, PK1000 (BIX4HSYL)
- KINCO Leather Glove, Pigskin, Full Grain, M, PR (1917-M)
- 3M Hlf Msk Resp 6300, L, Cart, AG, OV, P100, PK2 (6AP71-4JG12)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB122SWHSM002500)
- NEXTTEQ Detector Tube, For Chlorine, Glass (NX122M)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- NEXTTEQ Detector Pump, For Chemical Substances (NX-1000-100)
- DRAEGER Detector Tube, Water Vapor, PK10 (8101321)
- Nextteq Gas Detection