Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Carbon Disulfide
Mfr # NX118L
Zoro # G1940396
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Carbon Disulfide
- Measuring Range 0.1 to 3.0 ppm, 0.2 to 6.4 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nextteq
- MFR # NX118L
- Zoro # G1940396
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Carbon Disulfide |
Measuring Range | 0.1 to 3.0 ppm, 0.2 to 6.4 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break off |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Measurement Range | 0.1 to 3 ppm/0.2 to 6.4 ppm |
Tube Material | Glass |
Shelf Life | 1 yr |
Chemical Formula | CS2 |
Gas Detected | Carbon Disulfide |
CAS Number | 75-15-0 |
Calibrated | Yes |
Break-Off Tip | Yes |
Description
Detector Tube, Measurement Range 0.1 to 3 ppm/0.2 to 6.4 ppm, Gas Detected Carbon Disulfide, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 1 yr, Chemical Formula CS2, CAS Number 75-15-0, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Half Facepiece Respirator, 7502/37082(AAd), Ultimate Reusable, M (51131-37082)
- MR. CHAIN Cone Chain Connector Kit - Orange (50 ft. of 2" Chain) (97413-KIT)
- AVENGER SAFETY FOOTWEAR Size 11 FOREMEN OXFORD CT, MENS PR (A7118-11W)
- EATON Tower Light LED Module Steady, Blue (SL4-L24-B)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VVL)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- NEXTTEQ Detector Pump, For Chemical Substances (NX-1000-100)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- GASTEC Tube, Hydrogen Sulfide, 1-240, PK10 (4L)
- Nextteq Detector Tubes and Badges