Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Carbon Disulfide
Mfr # NX118H
Zoro # G1940676
original price:
$90.78
5% off
new price: $85.99
/pk 5, $17.20/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Carbon Disulfide
- Measuring Range 30 to 500 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX118H
- Zoro # G1940676
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Carbon Disulfide |
Measuring Range | 30 to 500 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break off |
Sampling Method | With Pump |
Detector Tube Application | Manufacturing And Recovery Control in Viscose Rayon and Cellophane Plant |
Product Type | Gas Detection Tube |
Break-Off Tip | Yes |
Application | Manufacturing and Recovery Control in Viscose Rayon and Cellophane Plant |
CAS Number | 75-15-0 |
Shelf Life | 2 yr |
Measurement Range | 30 to 500 ppm |
Tube Material | Glass |
Chemical Formula | CS2 |
Gas Detected | Carbon Disulfide |
Calibrated | Yes |
Description
Detector Tube, Measurement Range 30 to 500 ppm, Gas Detected Carbon Disulfide, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Manufacturing and Recovery Control in Viscose Rayon and Cellophane Plant, Chemical Formula CS2, CAS Number 75-15-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE MIG Welding Gloves, Grade A Leather Blend Palm, L, PR (ARCMIG-00-010)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65525 (65525)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (92783L)
- ACCUFORM Fire Extinguisher Sign, 14X10", R/WHT, Sign Legend Text Color: Red (MFXG516VP)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169LM)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX805)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- Nextteq Detector Tubes and Badges