Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Carbon Dioxide
Mfr # NX801
Zoro # G1940448
product price: $93.89
/pk 10, $9.39/ea
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Carbon Dioxide
- Measuring Range 100 to 3000 ppm
- For Use With Mfr. No. NX90157, Mfr. No. NX90158
- Tip Break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX801
- Zoro # G1940448
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Carbon Dioxide |
Measuring Range | 100 to 3000 ppm |
For Use With | Mfr. No. NX90157, Mfr. No. NX90158 |
Tip | Break off |
Detector Tube Application | Compressed Breathing Air |
Product Type | Gas Detection Tube |
Break-Off Tip | Yes |
Measurement Range | 100 to 3,000 ppm |
Shelf Life | 3 yr |
Tube Material | Glass |
Gas Detected | Carbon Dioxide |
Application | Compressed Breathing Air |
Calibrated | Yes |
Chemical Formula | CO2 |
CAS Number | 124-38-9 |
Description
Detector Tube, Measurement Range 100 to 3,000 ppm, Gas Detected Carbon Dioxide, For Use With Mfr. No. NX90157, Mfr. No. NX90158, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 3 yr, Application Compressed Breathing Air, Chemical Formula CO2, CAS Number 124-38-9, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER DOT Container Placard, Vinyl, PK25 (Z-EZ2)
- LYLE Alum Danger Water Line, 14"x10", LCU4-0334-NA_14X10 (LCU4-0334-NA_14X10)
- PLAID 4 in. Card Stock Letters Stencil 48 pk (28874)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, XL, 12PK (5435XL)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- NEXTTEQ Detector Tube, For Chlorine, Glass (NX122M)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- GASTEC Tube, Acetylene, 0.05-4, PK10 (171)
- Nextteq Detector Tubes and Badges